Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN H936349-902B8 TAPERED ROLLER BEARING
Tapered roller bearing Timken H 936349-902B8
Tapered roller bearing Timken
References
timken:
H 936349-902B8
rubix:
397A5197
ean:
0013992355300
Product details
Technical specifications
Product details : TIMKEN H936349-902B8 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13,992.95
excl. VAT
/
Each
£
16,791.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 399D, Inner diameter: 61.912 mm | Width: 55.55 mm
Tapered roller bearing Timken LM451310CD, Outer diameter: 355.6 mm | Width: 101.6 mm
Tapered roller bearing NTN 4T-1975, Outer diameter: 60.33 mm | Inner diameter: 22.23 mm | Width: 19.36 mm
Tapered roller bearing FAG 33205, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 18 mm
Tapered roller bearing Timken 28920-30000, Outer diameter: 101.6 mm | Inner diameter: 84.074 mm | Width: 19.845 mm
Tapered roller bearing Timken 4CB-90499, Outer diameter: 44.45 mm | Inner diameter: 20.574 mm | Width: 14.224 mm
Tapered roller bearing Timken HM 237542-902A7
Tapered roller bearing SKF 30217, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 30.5 mm
Tapered roller bearing NTN 4T-3877, Outer diameter: 85.725 mm | Inner diameter: 41.275 mm | Width: 30.162 mm
Tapered roller bearing Timken 25572/25520
Tapered roller bearing SNR 32021A, Outer diameter: 160 mm | Inner diameter: 105 mm | Width: 35 mm
Tapered roller bearing Timken 29620B, Outer diameter: 112.712 mm | Width: 19.05 mm
Tapered roller bearing Timken 33251-90096, Outer diameter: 117.602 mm | Inner diameter: 63.5 mm | Width: 66.802 mm
Tapered roller bearing Timken 385-90200, Outer diameter: 100.076 mm | Inner diameter: 55.118 mm | Width: 49.276 mm
Tapered roller bearing Timken 14137AS/14276