Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
SNR 31318A TAPERED ROLLER BEARING
Tapered roller bearing SNR 31318A, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 46.5 mm
Tapered roller bearing SNR
References
snr:
31318A
rubix:
394A7210
ean:
3413521982217
Technical specifications
Inner diameter
90
mm
Outer diameter
190
mm
Width
46.5
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 31318A TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
90
mm
Outer diameter
190
mm
Width
46.5
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
219.80
excl. VAT
/
Each
£
263.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 26284D, Outer diameter: 71.973 mm
Tapered roller bearing Timken JM 738249-90KA4
Tapered roller bearing Timken 96900-90072, Outer diameter: 355.6 mm | Inner diameter: 228.6 mm | Width: 152.4 mm
Tapered roller bearing NTN 4T-47680, Outer diameter: 108 mm | Inner diameter: 76.2 mm | Width: 33.338 mm
Tapered roller bearing Timken M244249-90114, Outer diameter: 314.325 mm | Inner diameter: 220.662 mm | Width: 131.762 mm
Tapered roller bearing Timken 3490-90042, Outer diameter: 79.502 mm | Inner diameter: 38.1 mm | Width: 63.5 mm
Tapered roller bearing Timken 652A, Outer diameter: 149.225 mm | Width: 31.75 mm
Tapered roller bearing Timken 365/362A
Tapered roller bearing NTN 4T-17244, Outer diameter: 62 mm | Inner diameter: 110 mm | Width: 14.288 mm
Tapered roller bearing Timken 30218-90KB2, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 26 mm
Tapered roller bearing Timken 32036XDF, Outer diameter: 280 mm | Inner diameter: 180 mm | Width: 128 mm
Tapered roller bearing Timken 25877, Outer diameter: 73.025 mm | Inner diameter: 34.925 mm | Width: 23.812 mm
Tapered roller bearing SKF LM 67048/010/Q, Outer diameter: 59.131 mm | Inner diameter: 31.75 mm | Width: 16.77 mm
Tapered roller bearing Timken 34274/34492A
Tapered roller bearing Timken 48290-90092, Outer diameter: 182.626 mm | Inner diameter: 127 mm | Width: 88.9 mm