Tapered roller bearing NTN 32024XU, Outer diameter: 180 mm | Inner diameter: 120 mm | Width: 38 mm
NTN - Tapered Roller Bearing - 32024XU
See technical informationReferences
NTN:32024XU
Rubix:394A7218
EAN:4547359528480



Product details : NTN 32024XU TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Outer diameter | 180 mm |
| Width | 38 mm |
| Bearing Clearance | cn |
| Series | 32000 |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 420000 N |
| Basic dynamic load, radial - Cr | 245000 N |
Show UNSPSC/ECL@SS
£ 102.17 excl. VAT
/ Each
£ 122.60 incl. VAT
- Delivery usually within ( 3 ) days
