Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN NA48290SW-90112 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken NA 48290SW-90112
Tapered roller bearing Timken
References
timken:
NA 48290SW-90112
rubix:
396A3713
ean:
0053893310565
Product details
Technical specifications
Product details : TIMKEN NA48290SW-90112 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19,442.00
excl. VAT
/
Each
£
23,330.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 39590-902A1, Outer diameter: 112.712 mm | Inner diameter: 66.675 mm | Width: 66.802 mm
Tapered roller bearing Timken 64700D, Outer diameter: 177.8 mm | Inner diameter: 109.99 mm | Width: 69.85 mm
Tapered roller bearing Timken 67780-90181, Outer diameter: 247.65 mm | Inner diameter: 165.1 mm | Width: 95.25 mm
Tapered roller bearing Timken HM518445/HM518410, Outer diameter: 152 mm | Width: 39.69 mm
Tapered roller bearing SKF 30309, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 27.25 mm
Tapered roller bearing Timken 14139-30000, Outer diameter: 51.054 mm | Inner diameter: 35.052 mm | Width: 19.558 mm
Tapered roller bearing Timken 32214, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 32.25 mm
Tapered roller bearing Timken 36690-30000, Outer diameter: 170.688 mm | Inner diameter: 146.05 mm | Width: 28.702 mm
Tapered roller bearing Timken 39585/39528
Tapered roller bearing Timken 67790-90248, Outer diameter: 247.65 mm | Inner diameter: 177.8 mm | Width: 103.124 mm
Tapered roller bearing Timken 3776/3720
Tapered roller bearing Timken 95500-90143, Outer diameter: 234.95 mm | Inner diameter: 127 mm | Width: 142.875 mm
Tapered roller bearing SKF 33030, Outer diameter: 225 mm | Inner diameter: 150 mm | Width: 60.54 mm
Tapered roller bearing Timken 795-90131, Outer diameter: 206.375 mm | Inner diameter: 120.65 mm | Width: 107.95 mm
Tapered roller bearing Timken H239640-30000, Outer diameter: 243.332 mm | Inner diameter: 177.8 mm | Width: 85.852 mm