Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
WERA 028001 367 SCREWDRIVER TORX TX6/60 K'FORM+
WERA 028001 367 SCREWDRIVER TORX TX6/60 K'FORM+
Screwdriver Wera
References
wera:
05028001001
rubix:
2527196
ean:
4013288004185
Technical specifications
Imprint
Torx
Imprint size
Tx6
Blade length
60
mm
See all Specifications
Product details
Technical specifications
Product details : WERA 028001 367 SCREWDRIVER TORX TX6/60 K'FORM+
Technical specifications
Attributes
Imprint
Torx
Imprint size
Tx6
Blade length
60
mm
Length
130
mm
Diameter
3.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.27
excl. VAT
/
Each
£
6.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WERA 028052 367 SCREWDRIVER TORX HF TX20/100 K'FORM+
"WERA 023360 454 HEX-PLUS HF HOLDING FUNCTION T-HANDLE 9/64"" X 150MM"
BAHCO BE-8242 SCREWDRIVER ERGO 1.0X5.5X150
BAHCO 618-20-100 SCREWDRIVER TORX T-20X100
STANLEY 0-65-141 FATMAX SCREWDRIVER FLARED 6.5 X 150MM
FACOM AT5.5X100 PRO-TWIST SCREWDRIVER SLOTTED 5.5 X 100 MM
BAHCO BE-7607 NUT DRIVER ERGO
STANLEY 0-65-340 FATMAX SCREWDRIVER T 10 X 75MM
FACOM SLS TETHERED SLOTTED SCREWDRIVER PROTWIST 10 X 1.6 X 325MM
BAHCO B144.001.100 SCREWDRIVER ROBERTSON 1X100
WERA 007672 334SK SCREWDRIVER SLOTTED 0.8/4.5/90 K'FORM+
STANLEY 0-65-395 FATMAX SCREWDRIVER T 15 X 75MM
BAHCO 701-0-50 PRECISION SCREWDRIVER PH 0 X 50
FACOM SCREWDRIVER AR.2X40
STAHLWILLE 08030001 5/16 PHILLIPS BITS NO:1