Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
BAHCO B144.001.100 SCREWDRIVER ROBERTSON 1X100
BAHCO B144.001.100 SCREWDRIVER ROBERTSON 1X100
Screwdriver Bahco
References
bahco:
B144.001.100
rubix:
80987889
ean:
7314150278787
Technical specifications
Imprint size
#1
Blade length
100
mm
Length
195
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO B144.001.100 SCREWDRIVER ROBERTSON 1X100
Technical specifications
Attributes
Logistic Weight
50
g
Imprint size
#1
Blade length
100
mm
Length
195
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.44
excl. VAT
/
Each
£
7.73
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 982145 SCREWDRIVERS 287MM
GEDORE 2161 PH 1 SCREWDRIVER STUBBY
BAHCO BE-7810 NUT DRIVER ERGO
BAHCO BE-8706 SCREWDRIVER ERGO HEX BALL 6X125
BAHCO 7809TORX-T40 SOCKET 1/2
GEDORE 2163 K 3 3C-SCREWDRIVER MM
WERA 056810 855/1TZ BIT PZ1/25 EXTRA TOUGH TORSION
STAHLWILLE 08010001 1/4 PHILLIPS BITS NO:1
WERA 027932 300 TORQUE INDICATOR TX8/65 1.2NM K'FORM
GEDORE 10X200MM SCREWDRIVER 2150 10
BAHCO BE-8880 SCREWDRIVER ERGO 2 0X12 0X200
FACOM ARB.6,5X40 SCREW DRIVER ARB.65X40
STAHLWILLE 08010003 1/4 PHILLIPS BITS NO:3
ROEBUCK ELECTRONIC SREWDRIVER 150 X 3.2MM
STANLEY 0-65-340 FATMAX SCREWDRIVER T 10 X 75MM