Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit socket
WERA 056500 851/1Z BIT PH0/25 EXTRA TOUGH
WERA 056500 851/1Z BIT PH0/25 EXTRA TOUGH
Screwdriver bit socket Wera
References
wera:
05056500001
rubix:
2527256
ean:
4013288013323
Technical specifications
Length
25
mm
Imprint size
0
See all Specifications
Product details
Technical specifications
Product details : WERA 056500 851/1Z BIT PH0/25 EXTRA TOUGH
Technical specifications
Attributes
Length
25
mm
Imprint size
0
Imprint
phillips
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.75
excl. VAT
/
Each
£
0.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM EBNA.106 BNAE PATTERN BIT NO.6
FACOM ES.175,5T BIT ES.175 5T
ROEBUCK 01467 TRI-WING BIT NO 2 X 25MM X 1/4 INCH HEX
WERA 066497 867/1ZBO BIT SECURITY TX7/25 EXTRA TOUGH
FACOM EX.227 T27 X 35MM 5/16 HEX BIT EX227
FACOM BIT ECAR.603
FACOM IMPACT BIT ENH.312
WERA 071223 3869/4 NUTSETTER 8/50 STAINLESS
BAHCO 7809M-5-180 SOCKET 1/2
WERA 056820 855/1Z BIT PZ2/50 EXTRA TOUGH
FACOM HEXAGON BIT EH.205/16
ISS MALE HEX IMPACT DRIVE 3/8 INCH SQUARE X 8MM MHD06M08
FACOM HEXAGON BIT EH.203/8
WERA 059641 840/4ZBO BIT SECURITY HEX 2.5/89 HEX PLUS
FACOM POZI DRIV BIT END.203