Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit socket
WERA 059641 840/4ZBO BIT SECURITY HEX 2.5/89 HEX PLUS
WERA 059641 840/4ZBO BIT SECURITY HEX 2.5/89 HEX PLUS
Screwdriver bit socket Wera
References
wera:
05059641001
rubix:
2517837
ean:
4013288094308
Technical specifications
Length
89
mm
Imprint size
2,5 mm
See all Specifications
Product details
Technical specifications
Product details : WERA 059641 840/4ZBO BIT SECURITY HEX 2.5/89 HEX PLUS
Technical specifications
Attributes
Length
89
mm
Imprint size
2,5 mm
Imprint
hex / allen
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.55
excl. VAT
/
Each
£
13.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 70S/H14 5/16 IMPACT SCREWDRIVER BIT FOR 14MM HEX SOCKET HD SCREW
ISS ISS3/8SQ.DR.M6 ALL MHD06M06
APEX EXTENSION EX-250-4TO4IN OAL
FACOM TORQSET BIT ETORM.608
WERA 060015 855/4TZ BIT PZ3/50 EXTRA TOUGH TORSION
FACOM SP LINED BIT EV.21 EV.210L
FACOM TORX BIT EX.640
FACOM PHILLIPS.BLAD AMZ.P1-2
BAHCO 6709M-5 SOCKET 1/4
ISS 3/8 SQ. DR. SOCKET TO 4MM HEX INSERT, 50MM,
FACOM TORQ SET BIT NO.1 ETOR.101
FACOM SCREW DRIVER BIT EH.002
GEDORE BIT HOLDER 699
WERA 066500 867/1ZBO BIT SECURITY TX10/25 EXTRA TOUGH
FACOM BIT ENS.312