Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit socket
WERA 134905 851/1Z BIT PH3/50 EXTRA TOUGH
WERA 134905 851/1Z BIT PH3/50 EXTRA TOUGH
Screwdriver bit socket Wera
References
wera:
05134905001
rubix:
2527262
ean:
4013288094858
Technical specifications
Length
50
mm
Imprint size
3
See all Specifications
Product details
Technical specifications
Product details : WERA 134905 851/1Z BIT PH3/50 EXTRA TOUGH
Technical specifications
Attributes
Length
50
mm
Imprint size
3
Imprint
Phillips
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.30
excl. VAT
/
Each
£
1.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM AMZ.TX30-40 SCREWDRIVER BLADE
WERA 059500 800/4Z BIT SLOTTED 1.6/8/89 EXTRA TOUGH
FACOM TORX BIT ENX.240
ROEBUCK 01434 NUT SETTERS MAGNETIC 11 X 50MM
WERA 072074 851/1Z BIT PH3/25 EXTRA TOUGH
FACOM TORQSET BIT ETORM.210
FACOM IMPACT BIT ENH.310
WERA 066632 871/1 BIT TORQ SET 10/25 EXTRA TOUGH
FACOM TORX BIT EX.630
FACOM PHILLIPS BIT EP.204
WERA 066498 867/1ZBO BIT SECURITY TX8/25 EXTRA TOUGH
FACOM JTM.3GRP 3/8 HEXAGON BIT SOCKET OGV GRIP 3MM
FACOM TORX BIT EX.640
WERA 072080 855/1Z BIT PZ1/25 EXTRA TOUGH
WERA 056805 855/1Z BIT PZ0/25 EXTRA TOUGH