Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit socket
WERA 059500 800/4Z BIT SLOTTED 1.6/8/89 EXTRA TOUGH
WERA 059500 800/4Z BIT SLOTTED 1.6/8/89 EXTRA TOUGH
Screwdriver bit socket Wera
References
wera:
05059500001
rubix:
2517959
ean:
4013288011664
Technical specifications
Length
89
mm
Imprint size
1,6x8 mm
See all Specifications
Product details
Technical specifications
Product details : WERA 059500 800/4Z BIT SLOTTED 1.6/8/89 EXTRA TOUGH
Technical specifications
Attributes
Length
89
mm
Imprint size
1,6x8 mm
Imprint
flat
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.13
excl. VAT
/
Each
£
4.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM SCREWDRIVER BIT EH.208L
FACOM IMPACT BIT ENH.303/4
FACOM BIT ECAR.603
FACOM SCREWDRIVER BIT EP.0X2
BAHCO 70S/H12 5XBITS HEX 12X30 MM 5/16
BAHCO 7809M-7 SOCKET 1/2
FACOM 5 HEX 70MM 1/4 HEX BIT EH.205L
WERA 059486 800/4Z BIT SLOTTED 1/5.5/70 EXTRA TOUGH
GEDORE 670 BIT SCREWDRIVER 1/4 210 MM
FACOM JTM.8GRP 3/8 HEXAGON BIT SOCKET OGV GRIP 8MM
EV.208L XZN BIT
ROEBUCK 01213 EXTRA LONG BIT POZI NO3 X 152MM
APEXTOOL BIT 7/16 HEX DRIVE POWER AN-6MM
WERA 059480 800/4Z BIT SLOTTED 0.8/4/89 EXTRA TOUGH
STANLEY 1-68-926 POZI POWER BIT 2PT X 50MM