Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit socket
WERA 066498 867/1ZBO BIT SECURITY TX8/25 EXTRA TOUGH
WERA 066498 867/1ZBO BIT SECURITY TX8/25 EXTRA TOUGH
Screwdriver bit socket Wera
References
wera:
05066498001
rubix:
2518025
ean:
4013288015839
Technical specifications
Length
25
mm
Imprint size
8
See all Specifications
Product details
Technical specifications
Product details : WERA 066498 867/1ZBO BIT SECURITY TX8/25 EXTRA TOUGH
Technical specifications
Attributes
Length
25
mm
Imprint size
8
Imprint
Torx
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.45
excl. VAT
/
Each
£
2.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM TORX BIT EX.250L
ROEBUCK 01436 NUT SETTERS MAGNETIC 12 X 50MM
FACOM BNAE BIT EBNA.206
FACOM BIT ETS.105
FACOM POZIDRIV BIT ED.203
FACOM 4 X 30MM 5/16IN HEXBIT EH.204
BAHCO 7993T0190 19MM SOCKET
FACOM HEXAGON.BLADE AMZ.H6
FACOM TORQSET BIT ETORM.603
APEX EXTENSION 100MM 92550740 87150488 MPEX-376-4
BOSCH 2.607.001.664 152MM EXTRA HARD BIT DIN 3126-E6.3 T10
GEDORE RED R93600022 SMALL PIPE CUTTER 3-22MM
BAHCO 7809M-6-140 1/2IN SOCKET DRIVER FOR 6MM BI-HEX SCREWS 140MM
FACOM BIT EV.205L
FACOM EX.245L SCREWDRIVER BIT