Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit socket
WERA 066618 871/1 BIT TORQ SET 0/25 EXTRA TOUGH
WERA 066618 871/1 BIT TORQ SET 0/25 EXTRA TOUGH
Screwdriver bit socket Wera
References
wera:
05066618001
rubix:
2518054
ean:
4013288093073
Technical specifications
Length
25
mm
Imprint size
t0
See all Specifications
Product details
Technical specifications
Product details : WERA 066618 871/1 BIT TORQ SET 0/25 EXTRA TOUGH
Technical specifications
Attributes
Length
25
mm
Imprint size
t0
Imprint
torx
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.76
excl. VAT
/
Each
£
6.91
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 7993T0190 19MM SOCKET
FACOM 3/16IN X 25MM HEX BIT EH103/16
FACOM EXRP.125 EXP.1 - STANDARD BITS SERIES 1 FOR TAMPER RESISTANT TOR
5MM HEX DRV IMP SKT 3/8
WERA 056500 851/1Z BIT PH0/25 EXTRA TOUGH
ROEBUCK 01431 NUT SETTERS MAGNETIC 9 X 50MM
BAHCO 7809M-9 SOCKET 1/2
APEXTOOL 1/2 MALE 1/4 HEX DRIVE ADAPTOR 51MM EX-500-2
APEX EXT 3/8 FEMALE SQ DRIVE 3/8 MALE. EX-376-B-8
APEXTOOL 3/8 FEMALE DRIVE 1/4 MALE ADAPTOR 76MM EX-257-3
APEX EXTENSION 75MM 89030189 85987702 MPEX-376-3
WERA 066498 867/1ZBO BIT SECURITY TX8/25 EXTRA TOUGH
FACOM JTM.6GRP 6MM HEX SOCKET 3/8 IN DRIVE 47.5 MM OVERALL
FACOM IMPACT BIT ENH.305/8
FACOM TORQ SET BIT NO.8 ETORM.108