ROEBUCK POZIDRIV SCREWDRIVER PZ 1 X 80MM
Premium Pozidriv Screwdrivers
See technical informationSee documentsReferences
Roebuck:4968986
Rubix:2521676
Documents
Product details : ROEBUCK POZIDRIV SCREWDRIVER PZ 1 X 80MM
Precision Machined ultimate fit non-peel black finish tips.
Precision hardened Chrome-Vanadium-Molybdenum steel.
Refined ergonomic design and premium quality plastic materials for a comfortable grip.
2 Component handle technology for high torque transmission with less stress.
All handles with hanging holes for organized workshops.
DIN ISO 8764-1//2.
Precision hardened Chrome-Vanadium-Molybdenum steel.
Refined ergonomic design and premium quality plastic materials for a comfortable grip.
2 Component handle technology for high torque transmission with less stress.
All handles with hanging holes for organized workshops.
DIN ISO 8764-1//2.
Technical specifications
Attributes
| Imprint | pozidriv |
|---|---|
| Imprint size | pz1 |
| Blade length | 80 mm |
Show UNSPSC/ECL@SS
£ 2.65 excl. VAT
/ Each
£ 3.18 incl. VAT
- Sold out

