Self-aligning bearing European standard 1000 G and 1000 DECG series
Inner diameter | 15 mm |
---|---|
Outer diameter | 40 mm |
Width | 27.38 mm |
Logistic Weight | 90 g |
---|---|
Inner diameter | 15 mm |
Outer diameter | 40 mm |
Width | 27.38 mm |
Bearing Clearance | cn |
Sealing | open |
Usually arrives within 14 working days