Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC211-32G2T20 INSERT BEARING
Insert bearing with set screw SNR UC211-32G2T20, Outer diameter: 100 mm | Inner diameter: 50.8 mm | Width: 55.6 mm
Insert bearing with set screw SNR
References
snr:
UC211-32G2T20
rubix:
205A9234
ean:
3413529568000
Technical specifications
Inner diameter
50.8
mm
Outer diameter
100
mm
Width
55.6
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC211-32G2T20 INSERT BEARING
Technical specifications
Attributes
Inner diameter
50.8
mm
Outer diameter
100
mm
Width
55.6
mm
Bearing Clearance
c4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.23
excl. VAT
/
Each
£
63.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw RHP 1045-45DECG, Outer diameter: 85 mm | Inner diameter: 45 mm
Insert bearing with set screw Timken UC310, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 61 mm
Insert bearing with set screw SKF YAR 207-107-2F, Outer diameter: 72 mm | Inner diameter: 36.513 mm | Width: 19 mm
Insert bearing with set screw SNR UC.217.G2, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 85.7 mm
Insert bearing with set screw SNR SUC.209, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 49.2 mm
Insert bearing with set screw SNR UC211G2T04, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 55.6 mm
Insert bearing with set screw RHP 1045-45G, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 19 mm
Insert bearing with set screw SKF YAR 206-2RF/HV, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 18 mm
Insert bearing with set screw INA GAY17-XL-NPP-B, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 22 mm
Insert bearing with set screw RHP 1235-1.1/4ECG, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 17 mm
Insert bearing with set screw NTN UCX15-215D1, Outer diameter: 140 mm | Inner diameter: 74.612 mm | Width: 82.6 mm
Insert bearing with set screw NSK UCC206D1, Inner diameter: 30 mm | Width: 27 mm
Insert bearing with set screw INA GYE45-210-XL-KRR-B, Outer diameter: 90 mm | Inner diameter: 45 mm | Width: 51.6 mm
Insert bearing with set screw NTN UCS202-010LD1NR, Outer diameter: 47 mm | Inner diameter: 15.875 mm | Width: 31 mm
Insert bearing with set screw Timken UC213, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 65.1 mm