Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Other insert bearing
SNR UK216G2L3H INSERT BEARING
Other insert bearing SNR UK216G2L3H, Outer diameter: 140 mm | Inner diameter: 75 mm | Width: 33 mm
Other insert bearing SNR
References
snr:
UK216G2L3H
rubix:
206A1606
ean:
3413529581931
Technical specifications
Inner diameter
75
mm
Outer diameter
140
mm
Width
33
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UK216G2L3H INSERT BEARING
Technical specifications
Attributes
Inner diameter
75
mm
Outer diameter
140
mm
Width
33
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
117.44
excl. VAT
/
Each
£
140.93
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Other insert bearing SNR UK.310G2H, Outer diameter: 110 mm | Inner diameter: 45 mm | Width: 40 mm
Other insert bearing INA BE35-XL, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 21 mm
Other insert bearing FAG UK210, Outer diameter: 90 mm | Inner diameter: 45 mm | Width: 34 mm
Other insert bearing SKF YSA 205-2FK, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 24 mm
Other insert bearing INA GLE60-XL-KRR-B, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 61.9 mm
Other insert bearing SKF YSA 210-2FK, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 37 mm
Other insert bearing INA SK104-207-KTT-B, Outer diameter: 72 mm | Inner diameter: 31.78 mm | Width: 37.9 mm
Other insert bearing NTN UK317D1, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 60 mm
Other insert bearing SKF 1726305-2RS1, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 17 mm
Other insert bearing SNR UK315G2H40, Outer diameter: 160 mm | Inner diameter: 63.5 mm | Width: 42 mm
Other insert bearing SNR UK.206.G2, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 25 mm
Other insert bearing INA CRB30/83-XL, Outer diameter: 83.6 mm | Inner diameter: 30 mm | Width: 28 mm
Other insert bearing NTN CS307LLU, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 21 mm
Other insert bearing INA GSH35-XL-2RSR-B, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 19 mm
Other insert bearing NTN UK215D1, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 44 mm