Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Other insert bearing
SNR UK308G2H20 INSERT BEARING
Other insert bearing SNR UK308G2H20, Outer diameter: 90 mm | Inner diameter: 31.75 mm | Width: 28 mm
Other insert bearing SNR
References
snr:
UK308G2H20
rubix:
206A1641
ean:
3413529582167
Technical specifications
Inner diameter
31.75
mm
Outer diameter
90
mm
Width
28
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UK308G2H20 INSERT BEARING
Technical specifications
Attributes
Inner diameter
31.75
mm
Outer diameter
90
mm
Width
28
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.43
excl. VAT
/
Each
£
46.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Other insert bearing INA 208-XL-KRR, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 27 mm
Other insert bearing SNR 6209SEE, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 19 mm
Other insert bearing INA 209-XL-NPP-B, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 19 mm
Other insert bearing SNR UK326G2H, Outer diameter: 280 mm | Inner diameter: 115 mm | Width: 121 mm
Other insert bearing NTN UK313D1, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 49 mm
Other insert bearing SNR CS208, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm
Other insert bearing INA GLE20-XL-KRR-B, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 34.1 mm
Other insert bearing SNR UK213G2H, Outer diameter: 120 mm | Inner diameter: 60 mm | Width: 36 mm
Other insert bearing INA SK014-205-KRR, Outer diameter: 52 mm | Inner diameter: 22.25 mm | Width: 25.4 mm
Other insert bearing INA 203-XL-KRR-AH05, Outer diameter: 40 mm | Inner diameter: 13 mm | Width: 18.3 mm
Other insert bearing INA 208-XL-NPP-B, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm
Other insert bearing SNR UK.206.G2, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 25 mm
Other insert bearing SNR UK210G2L3H, Outer diameter: 90 mm | Inner diameter: 45 mm | Width: 23 mm
Other insert bearing NTN UK311D1, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 44 mm
Other insert bearing SNR UK305G2, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 27 mm