Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
SNR HA2320M1 ACCESSORIES
SNR HA2320M1 ACCESSORIES
Adapter sleeve SNR
References
snr:
HA2320M1
rubix:
205A4020
ean:
3413521179815
Technical specifications
Inner diameter
100
mm
Width
97
mm
See all Specifications
Product details
Technical specifications
Product details : SNR HA2320M1 ACCESSORIES
Technical specifications
Attributes
Inner diameter
100
mm
Width
97
mm
Outer diameter
130
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
168.60
excl. VAT
/
Each
£
202.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF ADAPTER SLEEVE HE 208
SKF ADAPTOR SLEEVE H 3130 L
H3034-AKN ADAPTER SLEEVE H 3034
SKF SLEEVE H 3128 L
SNR H2319 ACCESSORIES
TIMKEN H215 ADAPTER SLEEVE
SNR H212 ACCESSORIES
SKF ADAPTOR SLEEVE HE 209
SNR H220 ACCESSORIES
FAG H210:FAG ADAPTOR SLEEVE
H220-AKN ADAPTER SLEEVE H 220
FAG ADAPTOR SLEEVE H206
FAG ADAPTOR SLEEVE H2310
H311-AKN ADAPTER SLEEVE H 311
H3064H-AKN ADAPTER SLEEVE H 3064 H