Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
SNR H2319 ACCESSORIES
SNR H2319 ACCESSORIES
Adapter sleeve SNR
References
snr:
H2319
rubix:
205A3926
ean:
3413520033569
Technical specifications
Inner diameter
95
mm
Width
90
mm
See all Specifications
Product details
Technical specifications
Product details : SNR H2319 ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
140
x
140
x
90
mm
Logistic Weight
1940
g
Inner diameter
95
mm
Width
90
mm
Series
H2300
Outer diameter
125
mm
Weight
1.9
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
84.93
excl. VAT
/
Each
£
101.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FAG H3052X ADAPTER SLEEVE
FAG ADAPTOR SLEEVE H305
PTN 857507 ADAPTER SLEEVE H206
FAG ADAPTOR SLEEVE H3124
SNR H207 ACCESSORIES
PTN 857527 ADAPTER SLEEVE H311
FAG H3264-HG ADAPTER SLEEVE
SNR H2344H ACCESSORIES
FAG H3130 ADAPTOR SLEEVE 167311740000
PTN 857525 ADAPTER SLEEVE H309
TIMKEN H3130 ADAPTER SLEEVE
SNR H3056H ACCESSORIES
SKF SLEEVE ADAPTOR / WITHDRAWAL H308
PTN 857540 ADAPTER SLEEVE H2307
SKF ADAPTER SLEEVE HE 2322