Thrust ball bearing NSK 51308, Inner diameter: 40 mm | Outer diameter: 78 mm | Width: 26 mm


Grooved ball bearing 513

References
nsk:51308
rubix:102A5516
manufacturer :51308 5
ean:00029176062353
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter78 mm
Width26 mm
See all Specifications

Product details : NSK THRUST BALL BEARING 51308


Axial grooved ball bearings are subdivided into bearings with flat surface areas or adjustable surface areas depending on the shape of the housing disc. Single-acting axial ball bearings can only absorb axial loads in one direction; double-acting ones can do so bidirectionally. Both are available for compensating for shaft offset or deflection with spherical surface area and adjustable washer underneath the housing disc.
Axial grooved ball bearing, single acting NSK

Technical specifications


Attributes
Logistic Weight550 g
Inner diameter40 mm
Outer diameter78 mm
Width26 mm
Show UNSPSC/ECL@SS
£ 28.99 excl. VAT
/ Each
£ 34.79 incl. VAT
  • Usually arrives within 14 working days