Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
NTN JL204-012C3/L738 AGRICULTURAL BEARING
Insert bearing with set screw NTN JL204-012C3/L738, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 21.5 mm
Insert bearing with set screw NTN
References
ntn:
JL204-012C3/L738
rubix:
394A6428
ean:
4547359479812
Technical specifications
Inner diameter
19.05
mm
Outer diameter
47
mm
Width
21.5
mm
See all Specifications
Product details
Technical specifications
Product details : NTN JL204-012C3/L738 AGRICULTURAL BEARING
Technical specifications
Attributes
Inner diameter
19.05
mm
Outer diameter
47
mm
Width
21.5
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.87
excl. VAT
/
Each
£
20.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw NTN UC305D1, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 38 mm
Insert bearing with set screw SNR UC.308G2L3, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 52 mm
Insert bearing with set screw NTN UC214HT2D1, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 74.6 mm
Insert bearing with set screw RHP 1040-1.7/16G, Outer diameter: 80 mm | Inner diameter: 36.513 mm
Insert bearing with set screw SNR UC320-64G2, Outer diameter: 215 mm | Inner diameter: 101.6 mm | Width: 108 mm
Insert bearing with set screw Timken UC318, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 96 mm
Insert bearing with set screw NTN UC207D1LLJ, Outer diameter: 90 mm | Inner diameter: 35 mm | Width: 51.6 mm
Insert bearing with set screw INA GYE55-XL-KRR-B, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 55.6 mm
Insert bearing with set screw NTN ASS204NR, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 25 mm
Insert bearing with set screw Timken UC209, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 22 mm
Insert bearing with set screw NTN UCS204LD1NR, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with set screw NTN UC214D1, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 74.6 mm
Insert bearing with set screw RHP 1035-1.7/16DECG, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 17 mm
Insert bearing with set screw SKF YAR 207-2RF/HVW64, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
Insert bearing with set screw NTN UCS202LD1NR, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 56.5 mm