Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 430224XUC3 TAPERED ROLLER BEARING
Tapered roller bearing NTN 430224XUC3, Outer diameter: 215 mm | Inner diameter: 120 mm
Tapered roller bearing NTN
References
ntn:
430224XUC3
rubix:
394A7072
ean:
4547359302745
Technical specifications
Inner diameter
120
mm
Outer diameter
215
mm
Bearing Clearance
c3
Product details
Technical specifications
Product details : NTN 430224XUC3 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
120
mm
Outer diameter
215
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
768.12
excl. VAT
/
Each
£
921.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing SNR 32014 A, Outer diameter: 110 mm | Inner diameter: 70 mm | Width: 25 mm
Tapered roller bearing Timken 683/672, Outer diameter: 168 mm | Inner diameter: 95.25 mm | Width: 41.28 mm
Tapered roller bearing NTN 4T-16150, Outer diameter: 54 mm | Inner diameter: 38.1 mm | Width: 20.638 mm
Tapered roller bearing Timken 48190-902A1, Outer diameter: 162.052 mm | Inner diameter: 107.95 mm | Width: 82.55 mm
Tapered roller bearing NTN 4T-28580, Outer diameter: 72 mm | Inner diameter: 50.8 mm | Width: 25.4 mm
Tapered roller bearing FAG 32922, Outer diameter: 150 mm | Inner diameter: 110 mm | Width: 20 mm
Tapered roller bearing Timken 71425/71750, Outer diameter: 190.5 mm | Inner diameter: 107.95 mm | Width: 47.625 mm
Tapered roller bearing NTN 4T-L44643L, Outer diameter: 50.29 mm | Inner diameter: 25.4 mm | Width: 14.732 mm
Tapered roller bearing NTN 4T-H414242/H414210, Outer diameter: 136.525 mm | Inner diameter: 66.675 mm | Width: 41.275 mm
Tapered roller bearing FAG 32230-XL-DF-A280-330, Outer diameter: 270 mm | Inner diameter: 150 mm | Width: 154 mm
Tapered roller bearing Timken L163149-90050, Outer diameter: 444.5 mm | Inner diameter: 355.6 mm | Width: 136.525 mm
Tapered roller bearing FAG KHM218248-HM218210, Outer diameter: 146.975 mm | Inner diameter: 89.975 mm | Width: 32.5 mm
Tapered roller bearing Timken EH220749-20025, Outer diameter: 140.97 mm | Inner diameter: 95.25 mm
Tapered roller bearing Timken 28137/28300X, Outer diameter: 76.2 mm | Inner diameter: 34.925 mm | Width: 20.635 mm
Tapered roller bearing Timken H244848TD, Inner diameter: 219.075 mm | Width: 200.025 mm