Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 30224-90KA1 TAPERED ROLLER BEARING
Tapered roller bearing Timken 30224-90KA1, Outer diameter: 215 mm | Inner diameter: 120 mm | Width: 34 mm
Tapered roller bearing Timken
References
timken:
30224-90KA1
rubix:
106A1325
manufacturer :
101752492
Technical specifications
Inner diameter
120
mm
Outer diameter
215
mm
Width
34
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 30224-90KA1 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
120
mm
Outer diameter
215
mm
Width
34
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
172.39
excl. VAT
/
Each
£
206.87
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 632B, Outer diameter: 136.525 mm | Width: 31.75 mm
Tapered roller bearing Timken 6280/6220
Tapered roller bearing NTN 4T-15250, Outer diameter: 63.5 mm | Inner diameter: 60.9 mm | Width: 15.875 mm
Tapered roller bearing Timken 566/563DC-30000, Outer diameter: 127 mm | Inner diameter: 69.85 mm | Width: 80.96 mm
Tapered roller bearing NTN 4T-749A, Outer diameter: 114.5 mm | Inner diameter: 82.55 mm | Width: 46.672 mm
Tapered roller bearing NTN 4T-25584A, Outer diameter: 82.93 mm | Inner diameter: 44.983 mm | Width: 25.4 mm
Tapered roller bearing NTN 4T-566, Outer diameter: 98 mm | Inner diameter: 69.85 mm | Width: 36.17 mm
Tapered roller bearing NSK 33116J, Outer diameter: 130 mm | Inner diameter: 80 mm | Width: 37 mm
Tapered roller bearing Timken HM911242/HM911210
Tapered roller bearing NTN 4T-74525, Outer diameter: 179 mm | Inner diameter: 133.35 mm | Width: 47.625 mm
Tapered roller bearing Timken HH228310, Outer diameter: 254 mm | Width: 61.912 mm
Tapered roller bearing NTN 4T-30305D, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 18.25 mm
Tapered roller bearing Timken A4049, Outer diameter: 34.99 mm | Inner diameter: 12.68 mm | Width: 11 mm
Tapered roller bearing NTN 4T-56662, Outer diameter: 168.275 mm | Inner diameter: 142.875 mm | Width: 26.988 mm
Tapered roller bearing SKF 32007 X, Outer diameter: 62 mm | Inner diameter: 35 mm | Width: 18 mm