Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-28158/28300 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-28158/28300, Outer diameter: 76.2 mm | Inner diameter: 40 mm | Width: 20.638 mm
Tapered roller bearing NTN
References
ntn:
4T-28158/28300
rubix:
394A7105
ean:
4547359525083
Technical specifications
Inner diameter
40
mm
Outer diameter
76.2
mm
Width
20.638
mm
Product details
Technical specifications
Product details : NTN 4T-28158/28300 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
40
mm
Outer diameter
76.2
mm
Width
20.638
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.05
excl. VAT
/
Each
£
42.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 462/453, Outer diameter: 107.95 mm | Inner diameter: 57.15 mm | Width: 27.795 mm
Tapered roller bearing NTN 4T-25584/25521, Outer diameter: 83.058 mm | Inner diameter: 44.983 mm | Width: 23.812 mm
Tapered roller bearing Timken 898A
Tapered roller bearing Timken NA 659/654D
Tapered roller bearing Timken 14137A/14276, Outer diameter: 69.01 mm | Inner diameter: 34.93 mm | Width: 19.85 mm
Tapered roller bearing FAG 32960-XL, Outer diameter: 420 mm | Inner diameter: 300 mm | Width: 57 mm
Tapered roller bearing Timken 566-90029, Outer diameter: 127 mm | Inner diameter: 69.85 mm | Width: 81.026 mm
Tapered roller bearing Timken JL730646-90BA1, Outer diameter: 204.978 mm | Inner diameter: 150.114 mm | Width: 28.702 mm
Tapered roller bearing Timken 14125A/14274, Outer diameter: 69 mm | Inner diameter: 31.75 mm | Width: 19 mm
Tapered roller bearing NTN 4T-JM822049, Outer diameter: 165 mm | Inner diameter: 110 mm | Width: 35 mm
Tapered roller bearing Timken 33889-90078, Outer diameter: 95.25 mm | Inner diameter: 50.8 mm | Width: 68.834 mm
Tapered roller bearing Timken 797-30000, Outer diameter: 167.132 mm | Inner diameter: 130.048 mm | Width: 47.752 mm
Tapered roller bearing Timken 15126, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 19.05 mm
Tapered roller bearing Timken 478-30000, Outer diameter: 92.71 mm | Inner diameter: 65.024 mm | Width: 28.956 mm
Tapered roller bearing Timken 365, Outer diameter: 88.9 mm | Inner diameter: 50 mm | Width: 20.638 mm