Tapered roller bearing Timken
Outer diameter | 206.375 mm |
---|---|
Width | 34.925 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 219,1512x219,1512x36,6776 mm |
---|---|
Package weight | 1894,2 g |
Outer diameter | 206.375 mm |
Width | 34.925 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days