Plummer block housing SNR
Inner diameter | 80 mm |
---|---|
Shaft Height | 89 mm |
Inner diameter | 80 mm |
---|---|
Shaft Height | 89 mm |
Fixation centre-to-centre distance | 232 mm |
Series | PE200 |
Number of holes | 2 |
Outer diameter | 110 mm |
Width | 95.2 mm |
Usually arrives within 14 working days