Plummer block housing SNR
Inner diameter | 17 mm |
---|---|
Shaft Height | 22.2 mm |
Logistic Weight | 1 g |
---|---|
Inner diameter | 17 mm |
Shaft Height | 22.2 mm |
Fixation centre-to-centre distance | 68 mm |
Series | ESPP200 |
Number of holes | 2 |
Outer diameter | 40 mm |
Width | 19.1 mm |
Usually arrives within 14 working days