Adapter Sleeve
Inner diameter | 101.6 mm |
---|---|
Male thread | M110x2 |
Width | 105 mm |
Logistics dimensions (L x W x H) | 126x154x154 mm |
---|---|
Logistic Weight | 2392,5 g |
Inner diameter | 101.6 mm |
Male thread | M110x2 |
Width | 105 mm |
Outer diameter | 154 mm |
Usually arrives within 14 working days