Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR PF203 HOUSING
SNR PF203 HOUSING
Flange bearing housing SNR
References
snr:
PF.203
rubix:
205A7192
ean:
3413529577408
Technical specifications
Inner diameter
17
mm
Width
19.1
mm
See all Specifications
Product details
Technical specifications
Product details : SNR PF203 HOUSING
Technical specifications
Attributes
Inner diameter
17
mm
Width
19.1
mm
Series
PF200
Number of holes
3
Outer diameter
27.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.76
excl. VAT
/
Each
£
2.11
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FAG FLANGED HOUSING F515-A-L
FAG F509-WA-L FLANGED HOUSING 383829460000
SNR F203 HOUSING
NTN S-UKFC206D1 BEARING UNIT
SNR F318 HOUSING
SNR EXFLZ210 BEARING UNIT
SNR FL314 HOUSING
NTN AELPF201W3 BEARING UNIT
SNR 722513DB PLUMMER BLOCK
SNR FL324 HOUSING
SNR USFD205 BEARING UNIT
SNR 722510DB PLUMMER BLOCK
SNR EXFLZ208 BEARING UNIT
SKF FLANGED HOUSING FNL515B
SKF HOUSING FNL 513 A