Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Miniature ball bearing
RHP 623-2RS RADIAL BALL BEARING
Miniature ball bearing RHP 623-2RS, Outer diameter: 10 mm | Width: 4 mm | Inner diameter: 3 mm
Miniature ball bearing RHP
References
rhp:
623-2RS
rubix:
230A0269
manufacturer :
623-2RSRY RW D8SS5
Technical specifications
Inner diameter
3
mm
Outer diameter
10
mm
Width
4
mm
See all Specifications
Product details
Technical specifications
Product details : RHP 623-2RS RADIAL BALL BEARING
Technical specifications
Attributes
Logistic Weight
1,6
g
Inner diameter
3
mm
Outer diameter
10
mm
Width
4
mm
Sealing
Two rubber seals
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.94
excl. VAT
/
Each
£
5.93
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Miniature ball bearing FAG S626-2RSR-HLC, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 6 mm
Miniature ball bearing FAG 6220-2RSR-C3, Outer diameter: 35 mm | Width: 14 mm | Inner diameter: 15 mm
Miniature ball bearing SNR 626ZZ, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 6 mm
Miniature ball bearing FAG S628-2RSR-HLC, Outer diameter: 22 mm | Width: 8 mm | Inner diameter: 8 mm
Miniature ball bearing FAG S627-2RSR-HLC, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 7 mm
Miniature ball bearing SKF W 607-2Z, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 7 mm
Miniature ball bearing FAG S698-2Z-HLC, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 8 mm
Miniature ball bearing FAG MR104-2Z-HLC, Outer diameter: 10 mm | Width: 4 mm | Inner diameter: 4 mm
Miniature ball bearing NTN 609JX2LLU/1K, Outer diameter: 24 mm | Width: 7 mm | Inner diameter: 9 mm
Miniature ball bearing SKF 609-2Z/C3LHT23, Outer diameter: 24 mm | Width: 7 mm | Inner diameter: 9 mm
Miniature ball bearing PTN S688-2Z, Outer diameter: 16 mm | Width: 5 mm | Inner diameter: 8 mm
Miniature ball bearing SKF 609-2Z, Outer diameter: 24 mm | Width: 7 mm | Inner diameter: 9 mm
Miniature ball bearing SNR 608ZZC3, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm
Miniature ball bearing NTN 629X50LLUC3/5K, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 9 mm
Miniature ball bearing NSK 629ZZ, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 9 mm