ROEBUCK TORX SCREWDRIVER SIZE T40 X 130MM 827103


Torx screwdriver

References
roebuck:827103
rubix:209A7995
ean:3660338046742
TORX Screwdriver Imprint size T 40
brand logo
brand logo
Technical specifications
Imprinttorx profile
Imprint sizet40
Blade length130 mm
See all Specifications

Product details : ROEBUCK TORX SCREWDRIVER SIZE T40 X 130MM 827103


Chrome-plated blades, brillant hardened steel tip for a perfect adhesion to the screw.
Ergonomic handle with flats.
Bi-material made of elastomer for comfort and polyamide for strength.
Curved body with well-designed grip for high tightening torques.
 

Strengths

Ideal for high torques
brand logo

Technical specifications


Attributes
Imprinttorx profile
Imprint sizet40
Blade length130 mm
Length130 mm
Finishingchromed
Show UNSPSC/ECL@SS
£ 5.93 excl. VAT
/ Each
£ 7.12 incl. VAT
  • Usually arrives within 14 working days