Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
BAHCO 700-1.2-50 PRECISION SCREWDRIVER FLAT 1.2X50
BAHCO 700-1.2-50 PRECISION SCREWDRIVER FLAT 1.2X50
Screwdriver Bahco
References
bahco:
700-1.2-50
rubix:
80087369
ean:
7314153017680
Technical specifications
Imprint
flat
Imprint size
0,2x1,2 mm
Blade length
50
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 700-1.2-50 PRECISION SCREWDRIVER FLAT 1.2X50
Technical specifications
Attributes
Logistic Weight
10
g
Imprint
flat
Imprint size
0,2x1,2 mm
Blade length
50
mm
Length
137
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.35
excl. VAT
/
Each
£
6.42
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
WERA 027932 300 TORQUE INDICATOR TX8/65 1.2NM K'FORM
FACOM AR.6,5X100 SCREW DRIVER AR.65X100
BAHCO BE-8242 SCREWDRIVER ERGO 1.0X5.5X150
FACOM SCREWDRIVER ARZ.4
FACOM ATP1X100ST PRO-TWIST SCREWDRIVER PHILLIPS 1 X 100 MM STAINLESS
STANLEY 1-65-481 FATMAX SCREWDRIVER FLARED 4 X 125
FACOM ATP0X75 PRO-TWIST SCREWDRIVER PHILLIPS 0 X 75 MM
STANLEY 0-66-357 MAGNETIC BIT STUBBY SCREWDRIVER NON RATCHET
FACOM SCREW DRIVER ARB.4X40
BAHCO B198.055.150 5.5MM NUT SPINNER
WERA 008883 KRAFTFORM KOMPAKT STUBBY MAGAZINE RA 1 PH/TX/SL BTZ 6PC
ROEBUCK TORX SCREWDRIVER SIZE T20 X 100MM 827100
FACOM POZIDRIVE SCREWDRIVER PZ3 X 150MM - SAFETY LOCK SYSTEM
FACOM ATF8X200 PRO-TWIST SCREWDRIVER FLARED 8 X 200 MM
FACOM ATP1X35 PRO-TWIST SCREWDRIVER PHILLIPS 1 X 35 MM