Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
STAHLWILLE 1/4HEX SCREWDRIVER BIT 0.8X5.5
STAHLWILLE 1/4HEX SCREWDRIVER BIT 0.8X5.5
Screwdriver Stahlwille
References
stahlwille:
08070025
rubix:
2018735
ean:
4018754010875
Technical specifications
Imprint
Flat
Imprint size
0,8x5,5 mm
Length
39
mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 1/4HEX SCREWDRIVER BIT 0.8X5.5
Technical specifications
Attributes
Logistics dimensions (L x W x H)
7
x
7
x
40
mm
Logistic Weight
7
g
Imprint
Flat
Imprint size
0,8x5,5 mm
Length
39
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.33
excl. VAT
/
Each
£
5.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO BE-8704 SCREWDRIVER ERGO HEX BALL 4X100
WERA 007621 334 SCREWDRIVER SLOTTED 1.2/6.5/200 K'FORM+
FACOM ATWSH5X100 PRO-TWIST SCREWDRIVER HE X BALL END 5 X 100 MM
WERA 017056 918SPZ CHISELDRIVER PZ4/2000 K'FORM+
FACOM 84E.2,5X75 HEX KEY 84E.25X75
BAHCO 6709F-4.5 SOCKET 1/4
WERA 024403 977 CHISELDRIVER TX27/125 K'FORM+
WERA 018266 932A CHISELDRIVER 1.2/7.0/125 K'FORM+
BAHCO 7409BH-5 SOCKET DRIVER L 3/8IN BALL HEX
WERA 017052 918SPZ CHISELDRIVER PZ2/100 K'FORM+
BAHCO BE-8255 SCREWDRIVER ERGO 1.2X6.5X150
WERA 026354 1267A FLAGDRIVER TX10/40 K'FORM+
WERA 118060 2054 SCREWDRIVER HEX 0.7/40 K'FORM MICRO
WERA 028051 367 SCREWDRIVER TORX HF TX15/80 K'FORM+
FACOM SCREWDRIVER AR.2X40