Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
BRITOOL EXPERT SCREWDRIVER T15X75 E160506
BRITOOL EXPERT SCREWDRIVER T15X75 E160506
Torx® screwdrivers:
References
expert:
E160506
rubix:
2014255
ean:
3258951605066
Technical specifications
Imprint
Torx
Imprint size
T15
Blade length
75
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT SCREWDRIVER T15X75 E160506
- ACUMENT TMD 702
- Ergonomic tri-material handle, comfortable and effective.
- Imprint color code: green.
- Chrome-vanadium round steel blade, satin chrome.
characteristics:
EAN: 3258951605066
d [mm]: 27
L1 [mm]: 177
L2 [mm]: 75
Pack: 5
Presentation: Satin
No.: T15
[g]: 37
Technical specifications
Attributes
Imprint
Torx
Imprint size
T15
Blade length
75
mm
Length
177
mm
Finishing
Steel/Chrome
Weight
37
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.97
excl. VAT
/
Each
£
7.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO BE-8704 SCREWDRIVER ERGO HEX BALL 4X100
WERA 110104 334 SCREWDRIVER SLOTTED 1.6/10.0/200 K'FORM+
BAHCO BE-6902 SCREWDRIVER ERGO HEXAGONAL 2 X75
FACOM SLOTTED HEAD SCREWDRIVER 4 X 150MM - SAFETY LOCK SYSTEM
STANLEY 1-65-139 Flared 10x200mm
BAHCO 6709TORX-T9 1/4IN SOCKET DRIVER TORX 9
BAHCO BE-8610L SCREWDRIVER ERGO PH1X200
FACOM SCREWDRIVER AMR
WERA 118062 2054 SCREWDRIVER HEX 0.9/40 K'FORM MICRO
FACOM PHILLIPS SCREWDRIVER AEFP.0X75
MILWAUKEE 4932493249 8PC VDE TRILOBE SCREWDRIVER SET FOAM INSERT
ROEBUCK WORKSHOP SCREWDRIVER 150 X 5MM PARALLEL TIP
BAHCO BE-7940 SCREWDRIVER ERGO BTX 40X150
WERA 023120 354 SCREWDRIVER HEX-PLUS 5.0/80 K'FORM+
MILWAUKEE 4932480975 DEMOLITION DRIVER