Screwdriver Stahlwille
Imprint | Flat |
---|---|
Imprint size | 0,4x2,5 mm |
Blade length | 75 mm |
Logistics dimensions (L x W x H) | 20x20x178 mm |
---|---|
Logistic Weight | 14 g |
Imprint | Flat |
Imprint size | 0,4x2,5 mm |
Blade length | 75 mm |
Length | 175 mm |
Usually arrives within 14 working days