Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
"STAHLWILLE 43560005 5/64"" OFFSET SCREWDRIVER 50MM"
"STAHLWILLE 43560005 5/64"" OFFSET SCREWDRIVER 50MM"
L-key Stahlwille
References
stahlwille:
43560005
rubix:
80240667
ean:
4018754029587
Technical specifications
Imprint
Hex / Allen
Imprint size
5/64 in
Length
50
mm
See all Specifications
Product details
Technical specifications
Product details : "STAHLWILLE 43560005 5/64"" OFFSET SCREWDRIVER 50MM"
Technical specifications
Attributes
Logistics dimensions (L x W x H)
3
x
35
x
72
mm
Logistic Weight
5
g
Imprint
Hex / Allen
Imprint size
5/64 in
Length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.88
excl. VAT
/
Each
£
5.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 42 EL 5 HEXAGON SOCKET KEY EXTRA LONG MM
ROEBUCK BALL HEX WRENCH LONG ARM 7/32 INCH
ROEBUCK HEX WRENCH LONG ARM 2.5MM
BAHCO 1996M-5 SCRWD OFFSET 1996M HEX BALL END 5
GEDORE HEX KEY 42 8
FACOM HEXAGONAL KEY 82H.8
WERA 024020 967 TORX KEY TX40/76 SHORT BLACKLASER
ROEBUCK BALL HEX WRENCH LONG ARM 6MM
WERA 027111 950PKL BM HEX KEY 12.0/248 LONG BALLEND BLACKLASER
ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 12MM
WERA 022616 950SPKL MULTICOLOUR HEX KEY 10.0/224 LONG B/END BLACKLASER
GEDORE 3/64AFHEXKEY 42 3/64AF
FACOM HEXAGONAL KEY 82H.23
ROEBUCK T HANDLE HEX KEY WRENCH BALL POINT 10 X 175MM
GEDORE 17MM ALLEN KEY 42 17