Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Dynamometric end
STAHLWILLE 58624044 RING INSERT TOOL 14 X 18 7/8 INCH
STAHLWILLE 58624044 RING INSERT TOOL 14 X 18 7/8 INCH
732a/40 Series A/F 14x18mm Ring Insert Tools
References
stahlwille:
58624044
rubix:
2517097
ean:
4018754035229
Technical specifications
Opening
34,5
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 58624044 RING INSERT TOOL 14 X 18 7/8 INCH
Manufactured by Stahlwille in their own German production facilities.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
21
x
36
x
68
mm
Logistic Weight
147
g
Opening
34,5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.06
excl. VAT
/
Each
£
67.27
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GEDORE 13MM RING INSERT 7212-13
STAHLWILLE 58214016 16MM OPEN END INSERT TOOL 14 X 18
STAHLWILLE 58614040 OPEN END INSERT TOOL 14 X 8 3/4 INCH
STAHLWILLE 58621040 RING INSERT TOOL 9 X 12 3/4 INCH
STAHLWILLE 58224032 32MM RING INSERT TOOL 14 X 18
GEDORE 7212-10 RING END FITTING 7691690
STAHLWILLE 58611040 OPEN END INSERT TOOL 9 X 12 3/4 INCH
FACOM RING END 12.7
GEDORE 7212-12 RING END FITTING 7677940
STAHLWILLE 58221021 21MM RING INSERT TOOL 9 X 12
FACOM RING END 12.8
STAHWILLE 7787 SQ DRIVE ADAPTOR 1/4 SOCKET X 3/8 PLUG
STAHLWILLE 58231018 18MM OPEN RING INSERT TOOL 9 X 12
FACOM OPEN END 10.8
FACOM OPEN END 20.16