FACOM 17MM OPEN END 9 X 12 FITTING 10.17


Metric fork tips - attachment 9 x 12 mm

References
facom:10.17
rubix:1231220
ean:3148510925608
brand logo
brand logo
Technical specifications
Opening17 mm
Fixation9x12 mm
Length20 mm
See all Specifications

Product details : FACOM 17MM OPEN END 9 X 12 FITTING 10.17


Metric fork tips - attachment 9 x 12 mm
Length 15 mm.

Technical specifications


Attributes
Logistic Weight62 g
Packaged dimensions (D x W x H)44x37x13 mm
Package weight62 g
Opening17 mm
Fixation9x12 mm
Length20 mm
Show UNSPSC/ECL@SS
£ 37.43 excl. VAT
/ Each
£ 44.92 incl. VAT
  • Usually arrives within 14 working days