Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Sensors
Inductive sensors
SCHNEIDER XS1N12PC410 PROXIMITY DETECTOR
SCHNEIDER XS1N12PC410 PROXIMITY DETECTOR
Inductive sensors Schneider Electric
References
schneider electric:
XS1N12PC410
rubix:
220A0119
Technical specifications
Min. tension
12
V
Max. tension
24
V
See all Specifications
Product details
Technical specifications
Product details : SCHNEIDER XS1N12PC410 PROXIMITY DETECTOR
Technical specifications
Attributes
Min. tension
12
V
Max. tension
24
V
Min. temperature
-25
°C
Max. temperature
70
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.33
excl. VAT
/
Each
£
73.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PEP NCB50FPA2P1V1 INDUCTIVE SENSOR 50MM SENSING PNP
PEPPERL NBB8-18GM50-E2-V1 INDUCTIVE SENSOR M18 8MM R
PEP+FUCH NCN4-12GM35-N0 2M PVC CABLE
IFM 4 PIN CONNECTOR IGS208
AVENTICS REED SWITCH 0830100368
PEPPERL&FU SENSOR INDUCTIVE NBB4-12GM30-E2-V1
PEPPERL&FU PROXIMITY SWITCH NBB5-18GM50-E2-V1
OMRON E2A-S12LS04-M1-B1 INDUCTIVE SENSOR
SICK PROXIMITY SENSOR IME12-04NPPZC0K
SICK PHOTOELECTRIC SENSOR RT-P2231
IFM PROXIMITY SWITCH IGT249
SCHNEIDER ZBZ33 LEGEND CARRIER 30X50MM
IFM IM5020-IME3015BFPKG INDUCTIVE SENSOR
PEPPERL&FU NAMUR SENSOR NCN4-12GM35-N0-V1
PEPPERL&FU PROX SENSOR NBB2-12GM50-E2-V1