ROEBUCK 890438 FOAM INLAYS PLIERS AND STRIKE HAMMER TYPE A 540 X 410 3
FOAM INLAYS PLIERS AND STRIKE HAMMER TYPE A
See technical informationSee documentsReferences
Roebuck:890438
Rubix:256A2953
EAN:3660338429514

Documents
Product details : ROEBUCK 890438 FOAM INLAYS PLIERS AND STRIKE HAMMER TYPE A 540 X 410 3
Suitable For Use with Roller Cabinet Product: ref. 865487 / 867984 / 893452 / 893453 / 893454 / 893455 / 893457 / 893459 / 893463 / 893465 / 893467 / 893469
Composition:
- Inter-Changeable Tip Mallet 32m face/450g1lb
- Rivoir Hammer
- Mult-Grip Plier
- Diagonal cutting Plier 160mm
- Combination Plier 160mm
- Flat Nose Plier 160mm
- Hex Key Set 1.5-10mm
- Ball Point Hex Key set 1.5-10mm
- Long Series 6-piece Parallel Pin Punch Set: 3,4,5,6,7,8mm
-Off-set tip Slitting Chisel 240mm
- 150 x 13mm Centre Punch
- Scriber 4mm
- 18mm Snap-off Knife.
Some products are available individually
Composition:
- Inter-Changeable Tip Mallet 32m face/450g1lb
- Rivoir Hammer
- Mult-Grip Plier
- Diagonal cutting Plier 160mm
- Combination Plier 160mm
- Flat Nose Plier 160mm
- Hex Key Set 1.5-10mm
- Ball Point Hex Key set 1.5-10mm
- Long Series 6-piece Parallel Pin Punch Set: 3,4,5,6,7,8mm
-Off-set tip Slitting Chisel 240mm
- 150 x 13mm Centre Punch
- Scriber 4mm
- 18mm Snap-off Knife.
Some products are available individually
Strengths
High density polyethylene foam: 45Kg/m3 providing resistance and very good hold.
Technical specifications
Attributes
| Number of elements | 20 |
|---|---|
| Height | 30 mm |
| Width | 540 mm |
| Depth | 410 mm |
Show UNSPSC/ECL@SS
£ 213.54 excl. VAT
/ Each
£ 256.25 incl. VAT
- In stock: Next day delivery
