Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Equipped storage module
ROEBUCK SHADOW FOAM INLAY 6 VDE 1000V SCREWDRIVER TYPE B 175X365X30MM
ROEBUCK SHADOW FOAM INLAY 6 VDE 1000V SCREWDRIVER TYPE B 175X365X30MM
FOAM INLAYS 6 INSULATED 1000V SCREWDRIVER TYPE B
References
roebuck:
890421
rubix:
235A1393
ean:
3660338429408
Technical specifications
Number of elements
6
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK SHADOW FOAM INLAY 6 VDE 1000V SCREWDRIVER TYPE B 175X365X30MM
Suitable For Use with Roller Cabinet Product: ref. 6892321/ 6892322/ 6892323
Composition :
4 screwdrivers slotted Ø 3 - 4 - 5,5- 6,5
2 screwdrivers PHILLIPS : PH1 - PH2
Strengths
High density polyethylene foam: 45Kg/m3 providing resistance and very good hold.
Technical specifications
Attributes
Number of elements
6
Height
30
mm
Width
175
mm
Depth
365
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.25
excl. VAT
/
Each
£
69.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM MODM.CG FOAM MOD OF SHEATHED DRIFT PUNCHES
FACOM MOD.AT1PB SCREWDRIVER SET MOD.AT1PB
FACOM 3PC OPEN ENDED SPANNER MOD.44-2
FACOM MODM.SL2U 25 PIECE , 1/2 IN SOCKET SET
MILWAUKEE 4932479830 TRILOBE SCREWDRIVER 23PC SET FOAM INSERT
ROEBUCK SHADOW FOAM INLAY 1/4 RATCHETS AND SOCKETS TYPE A 180X410X30MM
FACOM MODM.440-1 FOAM COMBINATION WRENCH
GEDORE 1500CT1-8000 FOAM MODULE WITH TOOLS
ROEBUCK SHADOW FOAM INLAY PLIERS AND BALL HAMMER A 540 X 410X30MM
ROEBUCK 890438 FOAM INLAYS PLIERS AND STRIKE HAMMER TYPE A 540 X 410 3
FACOM MODM.CGPB SHEATH DRIFT PUNCH SET FOAM MODULE 11 PIECES PACKAGED
FACOM MOD.U306PB PULLER KIT 9 PCE
FACOM MODM.J161-36 3/8' SOCKET FOAM MOD 6PT MM J.161B 20PC
FACOM MODM.440-2PB COMBINATION WRENCH SET FOAM MODULE
ROEBUCK SHADOW FOAM INLAY 7 OPEN ENDED AF SPANNERS TYPE A 180X410X30MM