Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Equipped storage module
ROEBUCK SHADOW FOAM INLAY 6 INSULATED 1000V PLIERS TYPE B 175X365X30MM
ROEBUCK SHADOW FOAM INLAY 6 INSULATED 1000V PLIERS TYPE B 175X365X30MM
FOAM INLAYS 4 INSULATED 1000V PLIERS TYPE B
References
roebuck:
890430
rubix:
235A1396
ean:
3660338429460
Technical specifications
Number of elements
4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK SHADOW FOAM INLAY 6 INSULATED 1000V PLIERS TYPE B 175X365X30MM
Suitable For Use with Roller Cabinet Product: ref. 6892321/ 6892322/ 6892323
Composition :
- Insulated universal plier 180mm
- Insulated cutting plier 160mm
- Insulated Half round bent nose plier 200 mm
- Insulated wire stripper 160mm
Strengths
High density polyethylene foam: 45Kg/m3 providing resistance and very good hold.
Technical specifications
Attributes
Number of elements
4
Height
30
mm
Width
175
mm
Depth
365
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
108.18
excl. VAT
/
Each
£
129.82
incl. VAT
Sold out
Add to cart
Check our products from related categories
FACOM MODM.467BFJ12PB RATCHET SET
FACOM SLS 5 PIECE 440 WRENCH SET 27 TO 34MM IN FOAM MODULE
FACOM MOD.MI7 IMPACT TOOLS MODULE 205C
ROEBUCK 890438 FOAM INLAYS PLIERS AND STRIKE HAMMER TYPE A 540 X 410 3
ROEBUCK 880749 ROBEUCK WATERPUMP ADJUSTABLE WRENCH VICE GRIP MODULE
FACOM MOD 41 BITS MOD.E41
FACOM MODM.AT4 PROT SD FOAM MODULE 9PCE STD
FACOM MOD.AT1VE PROTWIST SD MODULE 1000V 8 PIECE SCREWDRIVER SET
GEDORE 1500 ES-2 SPANNER MODULE 6621190
MOD.601 SAWTAPE MEASUREANDFILE MODULE
FACOM MOD.AT5 PROT SD MODULE 10PCE STD
FACOM MODULE PUNCHES
FACOM 21PC 1/2 IN DR SOCKET RATCHET & EXTENSION SET 8-32MM FOAM MODULE
FACOM MOD.PCSN CIRCLIP PLIER SET
ROEBUCK TRAY MODULE SOCKET WRENCHES 6 X 6 10 PIECE 865447