References
Facom:990.BF3
Rubix:80430197
EAN:3148518274548

Documents
Product details : FACOM 990.BF3 900MM FORGED BOLT CUTTERS
max. Ø [mm]: 60-140-160 kg/mm²: 18 - 11 - 10L ["]: 41L [mm]: 10506-side-: 990.LB4[kg]: 8,600
Strengths
•Harder blades for a more durable cut
Eccentric screw adjustment of play between blades
Hand grip with guard for greater comfort
Forged arms = less cutting flexion
Eccentric screw adjustment of play between blades
Hand grip with guard for greater comfort
Forged arms = less cutting flexion
Technical specifications
Attributes
| Logistic Weight | 7233 g |
|---|---|
| Packaged dimensions (D x W x H) | 950x210x55 mm |
| Package weight | 7233 g |
| Cutting capacity | 16 mm |
| Length | 900 mm |
| Material | forged steel |
| Weight | 6400 g |
| Handle | ergonomic handle with hand protection |
Show UNSPSC/ECL@SS
£ 350.67 excl. VAT
/ Each
£ 420.80 incl. VAT
- Delivery usually within ( 14 ) days
