Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Cutter
Bolt cutter
MILWAUKEE 4932464850 EXTENDABLE BOLT CUTTER
MILWAUKEE 4932464850 EXTENDABLE BOLT CUTTER
Bolt cutter Milwaukee
References
milwaukee:
4932464850
rubix:
395A6485
ean:
4058546227951
Product details
Technical specifications
Product details : MILWAUKEE 4932464850 EXTENDABLE BOLT CUTTER
POWERMOVE™ handles extend for easier cuts in tough applications. Forged steel blades for strong and durable cutting edge. Pivoting head for angle adjustment. Comfort grip handles will not peel or slide off. Lanyard holes.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.32
excl. VAT
/
Each
£
69.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 6101200SB LEVER END-CUTTING NIPPERS 200MM
ROEBUCK BOLT CUTTER 780MM
KNIPEX 7122200T COMPACT BOLT CUTTER COBOLT TT 200MM
KNIPEX 7102200 COMPACT BOLT CUTTER COBOLT 200MM
KNIPEX 7172610 BOLT CUTTERS 610MM
FACOM 990.BF1 FORGED BOLT CUTTERS 600MM
IRWIN RECORD BOLT CUTTER BC924H
BAHCO 4559-24 BOLT CUTTER 24IN
FACOM 990.B3 AXIAL CUT BLOT CROPPERS 900MM
KNIPEX 7172760 BOLT CUTTERS 760MM
FACOM 990.B0 AXIAL CUT BOLT CROPPERS 450M
ECLIPSE EFBC24 ETBC24 FORGED STEEL HANDLE BOLT CUTTERS
GEDORE 8178 460 BOLT CUTTER 18
ROEBUCK BOLT CROPPER JAWS LENGTH 780MM 845362
"896079 BOLT CUTTER - 36"" - 900 MM"