References
Knipex:71 72 460
Rubix:2523722
EAN:4003773066750

Technical specifications
| Cutting capacity | 8 mm |
|---|---|
| Length | 460 mm |
| Material | chrome vanadium heavy-duty steel |
Product details : KNIPEX 7172460 BOLT CUTTERS 460MM
71 72 460 Bolt Cutter
Cutting capacity up to 48 HRC hardness. Robust cutting edges are additionally induction-hardened, cutting edge hardness approx. 62 HRC. Forged-in stopper with comfortable shock- absorber. Good access due to very flat construction of head and joint area. Ergonomically angled handles to minimise effort. Sturdy non-slip two-colour multi-component handle sleeves. Precise adjustment (12 positions) by eccentric bolt. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Bolted cutter head, replaceable.
HRC 19: Ø 8 mm HRC 40: Ø 6 mm HRC 48: Ø 5 mm Cutting edge length mm: 30 mm Head thickness: 33 mm
Cutting capacity up to 48 HRC hardness. Robust cutting edges are additionally induction-hardened, cutting edge hardness approx. 62 HRC. Forged-in stopper with comfortable shock- absorber. Good access due to very flat construction of head and joint area. Ergonomically angled handles to minimise effort. Sturdy non-slip two-colour multi-component handle sleeves. Precise adjustment (12 positions) by eccentric bolt. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Bolted cutter head, replaceable.
Cutting capacity up to 48 HRC hardness. Robust cutting edges are additionally induction hardened, cutting-edge hardness approx. 62 HRC. Forged-in stopper with comfortable shock- absorber. Good access due to very flat construction of head and joint area. Ergonomically angled handles to minimise effort. Sturdy non-slip two-colour dual component handle sleeves. Precise adjustment (12 positions) by eccentric bolt. High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio. Bolted cutter head, replaceable. Joint: special tool steel, forged. Handles: steel tube, powder-coated. Blade: chrome vanadium heavy-duty steel, forged, multi stage oil-hardened.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 465x119x34 mm |
|---|---|
| Logistic Weight | 2100 g |
| Cutting capacity | 8 mm |
| Length | 460 mm |
| Material | chrome vanadium heavy-duty steel |
| Weight | 2100 g |
| Handle | two-colour multi-component handle sleeves |
Show UNSPSC/ECL@SS
£ 105.56 excl. VAT
/ Each
£ 126.67 incl. VAT
- In stock: Next day delivery







