Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
GEDORE 8MM SCREWDR BIT 880 8
GEDORE 8MM SCREWDR BIT 880 8
Screwdriver bit flat - 880
References
gedore:
880 8
rubix:
120A8758
manufacturer :
6567040
ean:
4010886656709
Technical specifications
Imprint
Flat
Imprint size
1,6x8 mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 8MM SCREWDR BIT 880 8
Screwdriver bit 5/16" 8 mm For hand operation and use in electric and air tools For extra heavy use Acc. to DIN ISO 2351-1 Hexagon drive as per DIN 3126 - C 8 (5/16“) GEDORE special vanadium steel, gun-metal finish
Technical specifications
Attributes
Logistic Weight
15
g
Imprint
Flat
Imprint size
1,6x8 mm
Length
41
mm
Finishing
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.24
excl. VAT
/
Each
£
5.09
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
WERA 057604 840/1IMP DC BIT HEX-PLUS SW4/25 IMPAKTOR PK10
FACOM TORX BIT EX.108
GEDORE RED R62551210 12MM 1/2 DRIVE SCREWDRIVER BIT SOCKET
FACOM ENS.212 SLOTTED S/DRIVER BIT 2X12
WERA 060045 855/4Z BIT PZ3/110 EXTRA TOUGH
WERA 059900 855/4BDC BIT PZ1/50 DIAMOND BITORSION
WERA 134680 867/4Z IP BIT TORX PLUS 6IP/50 EXTRA TOUGH
WERA 066686 871/4 BIT TORQ SET 6/89 EXTRA TOUGH
FACOM BIT ES.134T
WERA 066489 867/1Z BIT TX27/25 EXTRA TOUGH
FACOM 3MM SCREWDRIVER BIT EH.103
ISS MHD04M04 IMPACT SOCKETS ALLEN/MALE HEX 1/4 STANDARD 4MM
WERA 056332 840/1Z BIT HEX 7/25 EXTRA TOUGH
ISS MHD04M06 IMPACT SOCKETS ALLEN/MALE HEX 1/4 STANDARD 6MM
WERA 134705 867/1ZBO IPR BIT TORX PLUS SECURITY 30IPR/25 EXTRA TOUGH