ROEBUCK 016040A89780 ADJUSTABLE TORQUE SCREWDRIVER 120 CN.M 1/4 FH
Torque wrench Roebuck
See technical informationReferences
Roebuck:016040A89780
Rubix:248775
Product details : ROEBUCK 016040A89780 ADJUSTABLE TORQUE SCREWDRIVER 120 CN.M 1/4 FH
Micrometer adjustment on all models allows easy, accurate setting. Accuracy in accordance with the requirements of ISO 6789:1992. Particularly suitable for use in electrical, electronics and instrument assembly work. With ¼in female hexagon socket for use with screwdriver bits and blades. Adjustment ring automatically disengages when tool is in use, preventing accidental adjustment. Smooth 'slipping' action completely eliminates over-tightening. Bi-directional operation with consistent repeat accuracy. Precision radial ball clutch and cam design gives automatic resetting. Removable tommy bar (except Minor models) provides extra grip where required. Fully ESD compliant.
Technical specifications
Attributes
| Square drive adapter | 0 '' |
|---|---|
| Length | 165 mm |
Show UNSPSC/ECL@SS
£ 169.72 excl. VAT
/ Each
£ 203.66 incl. VAT
- In stock: Next day delivery

