Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Hammers
Hammer
ROEBUCK TESTED HICKORY HANDLE CLUB HAMMER 2 1/2LB BS876 1130G
ROEBUCK TESTED HICKORY HANDLE CLUB HAMMER 2 1/2LB BS876 1130G
Hammer Roebuck
References
roebuck:
116 /2 1/2LB
rubix:
211526
Product details
Technical specifications
Product details : ROEBUCK TESTED HICKORY HANDLE CLUB HAMMER 2 1/2LB BS876 1130G
Hickory handle. Handles are sourced and comply to the full FSC timber requirements.
Technical specifications
Attributes
Handle
Hickory
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.91
excl. VAT
/
Each
£
31.09
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
HALDER HA3208040 REPLACEABLE HAMMER INSERT HARD NYLON 40MM
GEDORE 600 H-1500 ENGINEERS HAMMER ROTBAND-PLUS
THOR 76716NF REPLACEMENT WHITE NYLON FACE
ROEBUCK FIBREGLASS HANDLE CLUB HAMMER 4LB 1800G
FACOM NYLON HAMMER 207A.25CB
FACOM GRAPHITE HANDLE DIN ENGINEERS HAMMER 500G - SAFETY LOCK SYSTEM
ROEBUCK 5073344 LOCKSMITH/MACHINIST HAMMER 800G
FACOM 50MM 950ML DD BLW HAMMR 216.50
FACOM GRAPHITE HANDLE DIN ENGINEERS HAMMER 1000G - SAFETY LOCK SYSTEM
PARWELD 673001 WOODEN HANDLE CHIPPING HAMMER
ROEBUCK SLEDGE HAMMER 14LB BS876 / 910 MM (INCLUDING HEAD)
GEDORE 600 E-1500 ENGINEERS HAMMER ROTBAND-PLUS
FACOM MALLET 207A.25
THOR 7012R SIZE 2 REPLACEMENT HIDE FACE
FACOM MALLET 207A.32