Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Hammers
Hammer
ROEBUCK FIBREGLASS HANDLE CLUB HAMMER 4LB 1800G
ROEBUCK FIBREGLASS HANDLE CLUB HAMMER 4LB 1800G
Hammer Roebuck
References
roebuck:
CH40BS
rubix:
216976
Technical specifications
Weight
1814.368
g
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK FIBREGLASS HANDLE CLUB HAMMER 4LB 1800G
Head manufactured from EN9 steel and fitted with comfortable hardwearing cushion grips.
Technical specifications
Attributes
Weight
1814.368
g
Handle
fibreglass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.54
excl. VAT
/
Each
£
16.25
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
STAHLWILLE 70160040 10955.40 PLASTIC HAMMER
FACOM 207A.40CBSLS ALUMINIUM MALLET - END 40MM - SAFETY LOCK SYSTEM
FACOM 50MM SHRINKING DRESSER 867D.DS
GEDORE 248 H-25 RECOILLESS HAMMER
SPARTEX CLUB HAMMER, ASH HANDLE LENGTH 260MM 845579
GEDORE 35MM NYLON HAMMER 224 E-35
GEDORE 600 H-500 ENGINEERS HAMMER ROTBAND-PLUS
HALDER REPLCBLE HAMMER SUPERPLASTIC INSERT MED HARD WEAR RESISTANT40MM
BAHCO 428-16 CLAWHAMMER FIBREGLASS SHAFT
FACOM 208A.40CCA MALLET
ROEBUCK NO-BOUNCE MALLET DIAMETER 60MM 826879
THOR 61954 BLACK RUBBER MALLET WOOD HANDLE
GEDORE 620 E-2000 CLUB HAMMER ROTBAND-PLUS
STAHLWILLE 70110011 10961 500 G-ENGINEERS HAMMER 500G
ROEBUCK WORKSHOP BALL PEIN HAMMER 3/4LB 340G