Engineers hammer Rotband-Plus 600 E
Type | locksmith's hammer |
---|---|
Length | 380 mm |
Weight | 1908 g |
Logistic Weight | 1908 g |
---|---|
Type | locksmith's hammer |
Length | 380 mm |
Weight | 1908 g |
Width | 143 mm |
Shape | square |
Handle | ash wood |
Material | forged (head);ash wood (handle) |
Usually arrives within 14 working days